- Size M6 Floating Shaft Jaw Coupling Hub w/o Boss
- 1 1/2" RSB
- Max. Bore 5 1/2"
| Coupling Size | M6 |
| Material | Steel |
| Torque Rating [Max] | 48000 in lb |
| Bore Dia. [Max] | 5 1/2 in |
| Hub Dia. | 8 in |
| Outside Dia. | 11.8 in |
| RPM [Max] | 3400 rpm |
| Length Through Bore | 5.5 in |
| Input Bore Range | 1 1/2" to 5 1/2" |
| Bore Dia. [Min] | 1 1/2 in |
| Weight | 54.0 LB |

