- Size M6 Horizontal Shear Male Hub
- 1 1/2" RSB
- Max. Bore 5"
| RPM [Max] | 3400 rpm |
| Torque Rating [Max] | 48000 in lb |
| Length Through Bore | 4.3125 in |
| Hub Dia. | 7 1/4 in |
| Material | Steel |
| Input Bore Range | 1 1/2" to 5" |
| Bore Dia. [Min] | 1 1/2 in |
| Outside Dia. | 10 in |
| Lock Type | Setscrew |
| Bore Dia. [Max] | 5 in |
| Coupling Size | M6 |
| Weight | 25.0 LB |

