- Size M6 Bushed Coupling Hub
- Using QD® J Bushing
- 2" Minimum Bore
- 4 1/2" Maximum Bore
| Length Through Bore | 5.44 in |
| Hub Dia. | 8 in |
| Outside Dia. | 9.93 in |
| Coupling Size | M6 |
| Material | Steel |
| Input Bore Range | 1 1/2" to 4 1/2" |
| Bore Dia. [Min] | 1 1/2 in |
| Bushing Type | QD® |
| Bore Dia. [Max] | 4 1/2 in |
| Bushing Series | J |
| RPM [Max] | 3400 rpm |
| Weight | 50.0 LB |

