- Size M6 Bushed Coupling Hub
- Using 4040 Taper-Lock Bushing
- 1 15/16" Minimum Bore
- 4 7/16" Maximum Bore
| Hub Dia. | 8 in |
| Bushing Series | 4040 |
| Material | Steel |
| RPM [Max] | 3400 rpm |
| Bore Dia. [Min] | 1 15/16 in |
| Bushing Type | Taper-Lock |
| Input Bore Range | 1 7/16" to 4 7/16" |
| Bore Dia. [Max] | 4 7/16 in |
| Length Through Bore | 5.44 in |
| Coupling Size | M6 |
| Outside Dia. | 9.93 in |
| Weight | 50.0 LB |

