- Size M7 Floating Shaft Jaw Coupling Hub w/o Boss
- 1 3/4" RSB
- Max. Bore 6"
| Outside Dia. | 13.26 in |
| Material | Steel |
| Bore Dia. [Min] | 1 3/4 in |
| RPM [Max] | 2900 rpm |
| Input Bore Range | 1 3/4" to 6" |
| Torque Rating [Max] | 111000 in lb |
| Bore Dia. [Max] | 6 in |
| Coupling Size | M7 |
| Length Through Bore | 6 in |
| Hub Dia. | 9 in |
| Weight | 82.0 LB |

