- Size M8 Coupling Hub
- 2.45" RSB
- Max. Bore 7 1/4"
| Outside Dia. | 13.94 in |
| Material | Steel |
| Bore Dia. [Min] | 2.4500 in |
| Bore Dia. [Max] | 7 1/4 in |
| Input Bore Range | 2.45" to 7 1/4" |
| Length Through Bore | 7.19 in |
| Lock Type | Setscrew |
| Coupling Size | M8 |
| Hub Dia. | 10 1/2 in |
| Torque Rating [Max] | 186600 in lb |
| RPM [Max] | 2400 rpm |
| Weight | 194.0 LB |
| EAN or UPC | 97039355263 |

