- High Temperature Insert for Size M8 Coupling
- Red
| Type | High Temperature, High Dampen |
| HP @ RPM | 5181 hp @ 1750 rpm |
| Insert Style | One Piece, Wrap |
| Material | Polyurethane |
| Color | Red |
| Temperature Range [Min] | 20 °F |
| RPM [Max] | 1700 rpm |
| Temperature Range [Max] | 350 °F |
| Element Durometer | 90A |
| Coupling Size | M8 |
| Torque Rating [Max] | 186600 in lb |
| Weight | 20.0 LB |
| EAN or UPC | 97039355461 |

