Skip to content Skip to navigation menu
Atra-Flex® T-FLEX® (T-Series) Ring

T1 BK

Atra-Flex® T-FLEX® (T-Series) Ring
Item #101537106
  • T-1 Coupling Size
Atra-Flex® T-FLEX® (T-Series) Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • T-1 Coupling Size

description

  • T-Series close coupled couplings consist of four parts. The ring hub, flex hub, insert, and drive ring. The ring hub and flex hub are installed on the shafts with the drive ring fitting over the flex hub. After coupling alignment, the insert is placed around the flex hub engaging the bottom lobes of the insert. The drive ring is then fitted over the insert engaging the top lobes of the insert. The drive ring is then fastened to the ring hub using high strength alloy steel socket head cap screws with high collar lock washers. The coupling will now transmit torque with silent, smooth reliable, maintenance free operation

features

  • Absorbs extreme torsional shock and vibration while accommodating angular, parallel, and axial misalignment without generating reactionary loads, significantly increasing bearing life.
  • Uniquely combines the stability of a compression type coupling with the safety of a shear coupling. In the event of a lockup, the insert will shear, minimizing the possibility of damaging your rotational equipment.
  • Allows up to 15″ shaft diameters and 1,570,000 in-lbs of torque in several configurations including: non-spacer, spacer, floating shaft, flywheel, limited-end float, among others.
  • No lubrication.
  • Reduced spare parts. The rugged polyurethane insert is the only spare part and can be inspected or replaced in minutes without having to move the equipment or the shaft hubs.
  • Withstands a temperature range from -60° to 350° Fahrenheit depending on insert type.
  • Wide range of inserts available to meet most torsional stiffness and torque requirements and offers very high resistance to chemicals and weather.
  • HD inserts available for 30% higher torque without changing any other components.
  • Nitrocarburized process is available for corrosion resistance as a cost-effective alternative to stainless steel.
Coupling Size T-1
Weight 1.0 LB
EAN or UPC 97039372666
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison