- High Strength Precision Male Rod End
- 1/4" Bore Size
- 1/4 - 28 UNF Left Hand Thread
- Regreasable
- w/Lube Fitting
| Ball Dia. | 1/2 in |
| Thread Type | UNF |
| Static Load Rating [Max] | 5260 lbf |
| Thread Size | 1/4 |
| Lube Fitting | w/ Lube Fitting |
| Right / Left Hand | Left Hand |
| Housing Material | Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Misalignment Range | 16° |
| Bore Size | 0.250 in - 1/4 in |
| Bearing Type | Plain Bearing |
| Head Diameter | 3/4 in |
| Duty | High Strength |
| Lubrication | Relubricatable |
| Housing Width | 0.281 in |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Threads per Inch | 28 |
| Grade | Precision |
| Outer Race Material | Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Length Through Bore | 0.375 in |
| Thread Pitch | N/A |
| Thread Designation | 1/4 - 28 UNF |
| Weight | 0.043 LB |
| EAN or UPC | 190029000416 |

