- Female Rod End
- 0.75 in Bore
- Left Hand
- 3/4-16 UNF-3B-LH
- 3.75 in Long
| External Thread Length | 1.75 in |
| Inch/Metric | Inch |
| Thread Length [Min] | 3/4 in |
| Ball Material | Alloy Steel |
| Lube Fitting | w/ Lube Fitting |
| Outer Race Material | Heat Treated Alloy Steel Plated for Corrosion Resistance |
| Head Diameter | 1 3/4 in |
| Bore Size | 0.750 in - 3/4 in |
| Lubrication | Zerk Fitting |
| Bearing Type | Plain Bearing |
| Length Through Bore | 0.875 in |
| Thread Hand | Left Hand |
| Right / Left Hand | Left Hand |
| Thread Type | UNF, UNF-3B-LH |
| Misalignment | 14 degrees |
| Grade | Precision |
| Housing Material | Alloy Steel |
| Housing Width | 11/16 in |
| Type | Rod End |
| Threads per Inch | 16 |
| Misalignment Range | 14° |
| Thread Pitch | N/A |
| Total Height | 3.75 in |
| Across Wrench Flats | 1 in |
| Thread Size | 3/4-16, 3/4 |
| Base Dia. | 1 1/8 in |
| Ball Dia. | 1.312 in |
| Static Load Rating [Max] | 28081 lbf |
| Weight | 0.723 LB |
| EAN or UPC | 190029001147 |

