- Female Rod End
- 0.3125 in Bore
- Left Hand
- 5/16-24 UNF-3B-LH
- 1.8125 in Long
| Thread Hand | Left Hand |
| Type | Rod End |
| Outer Race Material | Heat Treated Alloy Steel Plated for Corrosion Resistance |
| Static Load Rating [Max] | 7639 lbf |
| Lubrication | Zerk Fitting |
| Base Dia. | 1/2 in |
| Grade | Precision |
| External Thread Length | 0.75 in |
| Total Height | 1.8125 in |
| Across Wrench Flats | 7/16 in |
| Right / Left Hand | Left Hand |
| Length Through Bore | 0.4375 in |
| Misalignment Range | 14° |
| Thread Type | UNF, UNF-3B-LH |
| Lube Fitting | w/ Lube Fitting |
| Bore Size | 0.313 in - 5/16 in |
| Thread Size | 5/16-24, 5/16 |
| Thread Length [Min] | 3/4 in |
| Bearing Type | Plain Bearing |
| Inch/Metric | Inch |
| Head Diameter | 7/8 in |
| Misalignment | 14 degrees |
| Housing Material | Alloy Steel |
| Thread Pitch | N/A |
| Ball Material | Alloy Steel |
| Threads per Inch | 24 |
| Ball Dia. | 5/8 in |
| Housing Width | 0.344 in |
| Weight | 0.092 LB |
| EAN or UPC | 190029001475 |

