- Female Rod End
- 0.4375 in Bore
- Left Hand
- 7/16-20 UNF-3B-LH
- 2.3745 in Long
| Total Height | 2.3745 in |
| Length Through Bore | 0.5625 in |
| Grade | Precision |
| Inch/Metric | Inch |
| Ball Material | Alloy Steel |
| Bearing Type | Plain Bearing |
| Lubrication | Zerk Fitting |
| External Thread Length | 1.062 in |
| Bore Size | 0.438 in - 7/16 in |
| Head Diameter | 1 1/8 in |
| Outer Race Material | Heat Treated Alloy Steel Plated for Corrosion Resistance |
| Thread Hand | Left Hand |
| Thread Size | 7/16-20, 7/16 |
| Thread Length [Min] | 1 1/16 in |
| Housing Width | 7/16 in |
| Right / Left Hand | Left Hand |
| Static Load Rating [Max] | 10285 lbf |
| Thread Pitch | N/A |
| Misalignment | 14 degrees |
| Housing Material | Alloy Steel |
| Thread Type | UNF, UNF-3B-LH |
| Misalignment Range | 14° |
| Threads per Inch | 20 |
| Ball Dia. | 0.812 in |
| Type | Rod End |
| Base Dia. | 3/4 in |
| Across Wrench Flats | 5/8 in |
| Lube Fitting | w/ Lube Fitting |
| Weight | 0.198 LB |
| EAN or UPC | 190029001536 |

