- Female Rod End
- 6 mm Bore
- Left Hand
- M6 x 1.0 -6H-LH
- 39.5 mm Long
| Total Height | 39.5 mm |
| Bore Size | 0.236 in - 6 mm |
| Thread Size | M6 x 1.0 |
| Ball Dia. | 12.7 mm |
| Type | Rod End |
| Thread Hand | Left Hand |
| Static Load Rating [Max] | 25781 N |
| Lubrication | None |
| Head Diameter | 19 mm |
| External Thread Length | 14 mm |
| Misalignment | 13 degrees |
| Thread Type | -6H-LH |
| Housing Material | Alloy Steel |
| Ball Material | Alloy Steel |
| Inch/Metric | Metric |
| Weight | 0.0 LB |
| EAN or UPC | 190029002069 |

