- High Strength Precision Male Rod End
- 5/16" Bore Size
- 5/16 - 24 UNF Right Hand Thread
- Regreasable
- w/Lube Fitting
| Right / Left Hand | Right Hand |
| Lube Fitting | w/ Lube Fitting |
| Bore Size | 0.313 in - 5/16 in |
| Housing Material | Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Thread Pitch | N/A |
| Thread Type | UNF |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Static Load Rating [Max] | 7639 lbf |
| Grade | Precision |
| Length Through Bore | 0.4375 in |
| Misalignment Range | 14° |
| Ball Dia. | 5/8 in |
| Head Diameter | 7/8 in |
| Lubrication | Relubricatable |
| Outer Race Material | Alloy Steel, Heat Treated, Protective Coated for Corrosion Resistance |
| Bearing Type | Plain Bearing |
| Thread Size | 5/16 |
| Duty | High Strength |
| Housing Width | 0.344 in |
| Thread Designation | 5/16 - 24 UNF |
| Threads per Inch | 24 |
| Weight | 0.072 LB |
| EAN or UPC | 190029015663 |

