- Male Rod End, Commercial Grade, 5/8" Bore, 5/8-18 Left Hand Thread, Regreasable
| Bearing Type | Plain Bearing |
| Threads per Inch | 18 |
| Misalignment Range | 26° |
| Lubrication | Relubricatable |
| Ball Dia. | 1 1/4 in |
| Ball Material | Sintered Steel, Heat Treated, Oil Impregnated |
| Head Diameter | 1 1/2 in |
| Thread Type | UNF |
| Thread Pitch | N/A |
| Lube Fitting | w/ Lube Fitting |
| Housing Width | 0.484 in |
| Thread Size | 5/8 |
| Static Load Rating [Max] | 9713 lbf |
| Right / Left Hand | Left Hand |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Grade | Commercial |
| Weight | 0.36 LB |
| EAN or UPC | 190029048067 |

