- Male Rod End, Commercial Grade, 7/16" Bore, 7/16-20 Left Hand Thread, Non-Relubricatable
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Right / Left Hand | Left Hand |
| Lubrication | Non-Relubricatable |
| Lube Fitting | w/o Lube Fitting |
| Misalignment Range | 21° |
| Housing Width | 0.406 in |
| Ball Material | Sintered Steel, Heat Treated, Oil Impregnated |
| Head Diameter | 1 1/8 in |
| Thread Type | UNF |
| Threads per Inch | 20 |
| Ball Dia. | 13/16 in |
| Thread Size | 7/16 |
| Grade | Commercial |
| Bearing Type | Plain Bearing |
| Static Load Rating [Max] | 6345 lbf |
| Thread Pitch | N/A |
| Weight | 0.15 LB |
| EAN or UPC | 190029020230 |

