- Commercial Rod End
- 10-32 Left Hand Female to Right Hand Male Thread
- Non-Relubricatable
| Threads per Inch | 32 |
| Insert Material | N/A |
| Lubrication | Non-Relubricatable |
| Ball Material | Sintered Steel, Oil Impregnated & Heat Treated |
| Lube Fitting | w/o Lube Fitting |
| Stud Type | Integral Ball Stud |
| Grade | Commercial |
| Thread Type | UNF |
| Thread Size | #10 |
| Misalignment Range | 45° |
| Right / Left Hand | Left Hand Female to Right Hand Male |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Weight | 0.115 LB |
| EAN or UPC | 190029020636 |

