- Female Rod End
- 0.25 in Bore
- Left Hand
- 1/4-28 UNF-2B-LH
- 1.687 in Long
| Static Load Rating [Max] | 3208 lbf |
| Thread Hand | Left Hand |
| Length Through Bore | 0.375 in |
| Right / Left Hand | Left Hand |
| Threads per Inch | 28 |
| Bore Size | 0.250 in - 1/4 in |
| Lube Fitting | w/ Lube Fitting |
| Thread Length [Min] | 11/16 in |
| Head Diameter | 3/4 in |
| Misalignment Range | 27° |
| Inch/Metric | Inch |
| Lubrication | Zerk Fitting |
| Housing Width | 1/4 in |
| Thread Pitch | N/A |
| Misalignment | 27 degrees |
| Type | Rod End |
| Base Dia. | 0.469 in |
| Ball Dia. | 1/2 in |
| Ball Material | Alloy Steel |
| External Thread Length | 0.687 in |
| Across Wrench Flats | 3/8 in |
| Thread Type | UNF, UNF-2B-LH |
| Bearing Type | Plain Bearing |
| Grade | Commercial |
| Housing Material | Low Carbon Steel |
| Thread Size | 1/4-28, 1/4 |
| Total Height | 1.687 in |
| Weight | 0.05 LB |
| EAN or UPC | 190029020674 |

