- Female Rod End
- 0.3125 in Bore
- Left Hand
- 5/16-24 UNF-2B-LH
- 1.8125 in Long
| Static Load Rating [Max] | 3824 lbf |
| Total Height | 1.8125 in |
| Misalignment | 22 degrees |
| External Thread Length | 0.687 in |
| Inch/Metric | Inch |
| Type | Rod End |
| Grade | Commercial |
| Lube Fitting | w/o Lube Fitting |
| Threads per Inch | 24 |
| Thread Length [Min] | 11/16 in |
| Base Dia. | 1/2 in |
| Length Through Bore | 0.4375 in |
| Thread Type | UNF, UNF-2B-LH |
| Housing Width | 5/16 in |
| Thread Pitch | N/A |
| Housing Material | Low Carbon Steel |
| Across Wrench Flats | 7/16 in |
| Misalignment Range | 22° |
| Bearing Type | Plain Bearing |
| Right / Left Hand | Left Hand |
| Thread Hand | Left Hand |
| Ball Material | Alloy Steel |
| Head Diameter | 7/8 in |
| Bore Size | 0.313 in - 5/16 in |
| Thread Size | 5/16-24, 5/16 |
| Lubrication | None |
| Ball Dia. | 5/8 in |
| Weight | 0.08 LB |
| EAN or UPC | 190029020681 |

