- Female Rod End
- 0.375 in Bore
- Left Hand
- 3/8-24 UNF-2B-LH
- 2.125 in Long
| External Thread Length | 0.812 in |
| Lubrication | None |
| Ball Material | Alloy Steel |
| Across Wrench Flats | 9/16 in |
| Thread Size | 3/8-24, 3/8 |
| Bearing Type | Plain Bearing |
| Thread Hand | Left Hand |
| Inch/Metric | Inch |
| Thread Type | UNF, UNF-2B-LH |
| Lube Fitting | w/o Lube Fitting |
| Ball Dia. | 0.719 in |
| Thread Pitch | N/A |
| Static Load Rating [Max] | 5087 lbf |
| Right / Left Hand | Left Hand |
| Head Diameter | 1 in |
| Total Height | 2.125 in |
| Grade | Commercial |
| Base Dia. | 11/16 in |
| Misalignment | 22 degrees |
| Type | Rod End |
| Threads per Inch | 24 |
| Bore Size | 0.375 in - 3/8 in |
| Misalignment Range | 22° |
| Housing Material | Low Carbon Steel |
| Housing Width | 0.359 in |
| Length Through Bore | 0.5 in |
| Thread Length [Min] | 13/16 in |
| Weight | 0.13 LB |
| EAN or UPC | 190029020735 |

