Skip to content Skip to navigation menu
Aurora Bearing Co.CG-6ET

CG-6ET

CG-ET Series Stainless Steel Female Rod End
Item #101844690
  • Female Rod End
  • 0.375 in Bore
  • Left Hand
  • 3/8-24 UNF-2B-LH
  • 2.125 in Long
Aurora Bearing Co.CG-6ET
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Female Rod End
  • 0.375 in Bore
  • Left Hand
  • 3/8-24 UNF-2B-LH
  • 2.125 in Long
Misalignment 18 degrees
Bore Size 0.375 in - 3/8 in
External Thread Length 0.812 in
Lubrication Self-Lubricating
Static Load Rating [Max] 8627 lbf
Thread Type UNF-2B-LH
Ball Dia. 0.687 in
Housing Material 17-4 PH Stainless Steel
Thread Size 3/8-24
Ball Material 440 C Stainless Steel
Head Diameter 1 in
Inch/Metric Inch
Type Rod End
Thread Hand Left Hand
Total Height 2.125 in
Weight 0.0 LB
EAN or UPC 190029020742
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison