- Female Rod End
- 0.5 in Bore
- Left Hand
- 1/2-20 UNF-2B-LH
- 2.781 in Long
| Misalignment | 16 degrees |
| Thread Type | UNF-2B-LH |
| Housing Material | 17-4 PH Stainless Steel |
| Bore Size | 0.500 in - 1/2 in |
| Static Load Rating [Max] | 15130 lbf |
| Inch/Metric | Inch |
| Type | Rod End |
| Lubrication | Self-Lubricating |
| Ball Material | 440 C Stainless Steel |
| Total Height | 2.781 in |
| Ball Dia. | 7/8 in |
| External Thread Length | 1.062 in |
| Thread Hand | Left Hand |
| Head Diameter | 1.312 in |
| Thread Size | 1/2-20 |
| Weight | 0.0 LB |
| EAN or UPC | 190029020841 |

