Aurora Bearing Co.
CM-12ET
CM-ET Series Precision Self-Lubricating Stainless Steel Male Rod End
Item #100741005
- Corrosion Resistant-Duty Precision Male Rod End
- 3/4" Bore Size
- 3/4 - 16 UNF Right Hand Thread
- Self-Lubricating
- w/o Lube Fitting
| Static Load Rating [Max] | 25549 lbf |
| Right / Left Hand | Right Hand |
| Threads per Inch | 16 |
| Housing Material | 17-4 PH Stainless Steel |
| Liner | PTFE |
| Thread Designation | 3/4 - 16 UNF |
| Lubrication | Self-Lubricating |
| Lube Fitting | w/o Lube Fitting |
| Duty | Corrosion Resistant-Duty |
| Bearing Type | Plain Bearing |
| Head Diameter | 1 3/4 in |
| Grade | Precision |
| Ball Material | 440C Stainless Steel, Heat Treated, Hard Chrome Plated |
| Thread Type | UNF |
| Length Through Bore | 0.875 in |
| Bore Size | 0.750 in - 3/4 in |
| Thread Pitch | N/A |
| Housing Width | 0.593 in |
| Thread Size | 3/4 |
| Misalignment Range | 24° |
| Ball Dia. | 1 1/4 in |
| Outer Race Material | N/A |
| Weight | 0.0 LB |
| EAN or UPC | 190029021206 |
