- Male Rod End, Commercial Grade, 1/4" Bore, 1/4-28 Right Hand Thread, Non-Relubricatable
| Right / Left Hand | Right Hand |
| Misalignment Range | 27° |
| Threads per Inch | 28 |
| Thread Size | 1/4 |
| Static Load Rating [Max] | 2212 lbf |
| Bearing Type | Plain Bearing |
| Lube Fitting | w/o Lube Fitting |
| Thread Type | UNF |
| Lubrication | Non-Relubricatable |
| Grade | Commercial |
| Ball Material | Sintered Steel, Heat Treated, Oil Impregnated |
| Head Diameter | 3/4 in |
| Housing Width | 1/4 in |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Thread Pitch | N/A |
| Ball Dia. | 1/2 in |
| Weight | 0.05 LB |
| EAN or UPC | 190029021275 |

