- General Purpose Economy Male Rod End
- 5/16" Bore Size
- 5/16 - 24 UNF Right Hand Thread
- Non-Relubricatable
- w/o Lube Fitting
description
- Aurora bearings feature all steel races, with full swage construction around precision ground steel balls.
features
- Increased resistance to shock loads
| Housing Width | 5/16 in |
| Thread Size | 5/16 |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Ball Dia. | 5/8 in |
| Lubrication | Non-Relubricatable |
| Thread Designation | 5/16 - 24 UNF |
| Right / Left Hand | Right Hand |
| Bore Size | 0.313 in - 5/16 in |
| Duty | General Purpose |
| Misalignment Range | 22° |
| Static Load Rating [Max] | 3577 lbf |
| Head Diameter | 7/8 in |
| Bearing Type | Plain Bearing |
| Lube Fitting | w/o Lube Fitting |
| Thread Type | UNF |
| Thread Pitch | N/A |
| Grade | Economy |
| Outer Race Material | N/A |
| Ball Material | Sintered Steel, Heat Treated, Oil Impregnated |
| Threads per Inch | 24 |
| Length Through Bore | 0.4375 in |
| Weight | 0.07 LB |
| EAN or UPC | 190029021282 |

