Aurora Bearing Co.
CM-5ET
CM-ET Series Precision Self-Lubricating Stainless Steel Male Rod End
Item #102078198
- Corrosion Resistant-Duty Precision Male Rod End
- 5/16" Bore Size
- 5/16 - 24 UNF Right Hand Thread
- Self-Lubricating
- w/o Lube Fitting
| Bearing Type | Plain Bearing |
| Duty | Corrosion Resistant-Duty |
| Housing Material | 17-4 PH Stainless Steel |
| Outer Race Material | N/A |
| Liner | PTFE |
| Thread Size | 5/16 |
| Lubrication | Self-Lubricating |
| Bore Size | 0.313 in - 5/16 in |
| Right / Left Hand | Right Hand |
| Misalignment Range | 22° |
| Thread Type | UNF |
| Ball Material | 440C Stainless Steel, Heat Treated, Hard Chrome Plated |
| Lube Fitting | w/o Lube Fitting |
| Head Diameter | 7/8 in |
| Threads per Inch | 24 |
| Length Through Bore | 0.4375 in |
| Thread Pitch | N/A |
| Ball Dia. | 0.593 in |
| Grade | Precision |
| Static Load Rating [Max] | 6451 lbf |
| Housing Width | 5/16 in |
| Thread Designation | 5/16 - 24 UNF |
| Weight | 0.0 LB |
| EAN or UPC | 190029021299 |
