- General Purpose Economy Male Rod End
- 3/8" Bore Size
- 3/8 - 24 UNF Right Hand Thread
- Regreasable
- w/Lube Fitting
| Misalignment Range | 22° |
| Threads per Inch | 24 |
| Length Through Bore | 0.5 in |
| Duty | General Purpose |
| Bearing Type | Plain Bearing |
| Outer Race Material | N/A |
| Lubrication | Relubricatable |
| Thread Size | 3/8 |
| Lube Fitting | w/ Lube Fitting |
| Right / Left Hand | Right Hand |
| Thread Type | UNF |
| Thread Pitch | N/A |
| Ball Material | Sintered Steel, Heat Treated, Oil Impregnated |
| Grade | Economy |
| Head Diameter | 1 in |
| Housing Width | 0.359 in |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Ball Dia. | 0.719 in |
| Thread Designation | 3/8 - 24 UNF |
| Bore Size | 0.375 in - 3/8 in |
| Static Load Rating [Max] | 5068 lbf |
| Weight | 0.11 LB |
| EAN or UPC | 190029021350 |

