Aurora Bearing Co.
CM-8ET
CM-ET Series Precision Self-Lubricating Stainless Steel Male Rod End
Item #101814189
- Corrosion Resistant-Duty Precision Male Rod End
- 1/2" Bore Size
- 1/2 - 20 UNF Right Hand Thread
- Self-Lubricating
- w/o Lube Fitting
| Lube Fitting | w/o Lube Fitting |
| Bearing Type | Plain Bearing |
| Length Through Bore | 0.625 in |
| Static Load Rating [Max] | 15130 lbf |
| Right / Left Hand | Right Hand |
| Bore Size | 0.500 in - 1/2 in |
| Threads per Inch | 20 |
| Lubrication | Self-Lubricating |
| Thread Type | UNF |
| Head Diameter | 1 5/16 in |
| Grade | Precision |
| Outer Race Material | N/A |
| Ball Dia. | 7/8 in |
| Housing Material | 17-4 PH Stainless Steel |
| Misalignment Range | 20° |
| Thread Size | 1/2 |
| Ball Material | 440C Stainless Steel, Heat Treated, Hard Chrome Plated |
| Liner | PTFE |
| Thread Pitch | N/A |
| Thread Designation | 1/2 - 20 UNF |
| Duty | Corrosion Resistant-Duty |
| Housing Width | 0.453 in |
| Weight | 0.24 LB |
| EAN or UPC | 190029021428 |
