- Male Rod End, Commercial Grade, 1/2" Bore, 1/2-20 Right Hand Thread, Regreasable
| Right / Left Hand | Right Hand |
| Housing Width | 0.453 in |
| Thread Type | UNF |
| Static Load Rating [Max] | 8338 lbf |
| Threads per Inch | 20 |
| Lubrication | Relubricatable |
| Ball Material | Sintered Steel, Heat Treated, Oil Impregnated |
| Thread Pitch | N/A |
| Grade | Commercial |
| Head Diameter | 1 5/16 in |
| Ball Dia. | 15/16 in |
| Bearing Type | Plain Bearing |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Misalignment Range | 20° |
| Thread Size | 1/2 |
| Lube Fitting | w/ Lube Fitting |
| Weight | 0.24 LB |
| EAN or UPC | 190029048241 |

