- General Purpose Economy Male Rod End
- 10 mm Bore Size
- M10 x 1.5 Right Hand Thread
- Non-Relubricatable
- w/o Lube Fitting
| Right / Left Hand | Right Hand |
| Bearing Type | Plain Bearing |
| Bore Size | 0.394 in - 10 mm |
| Thread Size | M10 |
| Housing Width | 9.5 mm |
| Lubrication | Non-Relubricatable |
| Ball Dia. | 19.05 mm |
| Grade | Economy |
| Length Through Bore | 14 mm |
| Static Load Rating [Max] | 21024 lbf |
| Ball Material | Sintered Steel, Heat Treated, Oil Impregnated |
| Thread Type | Metric |
| Thread Pitch | 1.5 mm |
| Head Diameter | 27 mm |
| Outer Race Material | N/A |
| Duty | General Purpose |
| Thread Designation | M10 x 1.5 |
| Lube Fitting | w/o Lube Fitting |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Misalignment Range | 26° |
| Weight | 0.0 LB |
| EAN or UPC | 190029021466 |

