- General Purpose Economy Male Rod End
- 12 mm Bore Size
- M12 x 1.75 Right Hand Thread
- Non-Relubricatable
- w/o Lube Fitting
| Lube Fitting | w/o Lube Fitting |
| Length Through Bore | 16 mm |
| Lubrication | Non-Relubricatable |
| Bearing Type | Plain Bearing |
| Ball Dia. | 22.23 mm |
| Bore Size | 0.472 in - 12 mm |
| Outer Race Material | N/A |
| Housing Width | 10.75 mm |
| Thread Size | M12 |
| Grade | Economy |
| Duty | General Purpose |
| Static Load Rating [Max] | 25819 lbf |
| Misalignment [Max] | 57 degrees |
| Thread Type | Metric |
| Thread Pitch | 1.75 mm |
| Misalignment Range | 27° |
| Head Diameter | 30 mm |
| Right / Left Hand | Right Hand |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Thread Designation | M12 x 1.75 |
| Ball Material | Sintered Steel, Heat Treated, Oil Impregnated |
| Weight | 0.168 LB |
| EAN or UPC | 190029021497 |

