- General Purpose Economy Male Rod End
- 16 mm Bore Size
- M16 x 2 Right Hand Thread
- Non-Relubricatable
- w/o Lube Fitting
| Bore Size | 0.630 in - 16 mm |
| Length Through Bore | 21 mm |
| Housing Width | 12.75 mm |
| Right / Left Hand | Right Hand |
| Misalignment Range | 33° |
| Static Load Rating [Max] | 37391 lbf |
| Thread Designation | M16 x 2 |
| Duty | General Purpose |
| Grade | Economy |
| Thread Size | M16 |
| Thread Pitch | 2 mm |
| Ball Material | Sintered Steel, Heat Treated, Oil Impregnated |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Lubrication | Non-Relubricatable |
| Lube Fitting | w/o Lube Fitting |
| Bearing Type | Plain Bearing |
| Outer Race Material | N/A |
| Head Diameter | 38 mm |
| Thread Type | Metric |
| Ball Dia. | 28.58 mm |
| Weight | 0.0 LB |
| EAN or UPC | 190029021558 |

