- 5/8" ID x 1 3/16" OD x 5/8" Inner Ring Width
- 1/2" Outer Ring Width
- Unsealed Spherical Plain Bearing
| O.D. | 1.1875 in |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Static Load Rating [Max] | 21280 lbf |
| Spherical Diameter | 1 in |
| I.D. | 5/8 in |
| Inner Ring Width | 5/8 in |
| Ball Flat Dia. | 0.78 in |
| Enclosure | Unsealed |
| Outer Race Material | Carbon Steel, I.D. Protective Coated for Corrosion Resistance |
| Self-Lubricating | No |
| Insert Material | N/A |
| Outer Ring Width | 1/2 in |
| Weight | 0.12 LB |
| EAN or UPC | 190029021688 |

