- 3/4" ID x 1 7/16" OD x 3/4" Inner Ring Width
- 19/32" Outer Ring Width
- Unsealed Spherical Plain Bearing
| O.D. | 1.4375 in |
| Static Load Rating [Max] | 31920 lbf |
| Inner Ring Width | 3/4 in |
| Outer Ring Width | 19/32 in |
| Self-Lubricating | Yes |
| Enclosure | Unsealed |
| Insert Material | PTFE |
| Outer Race Material | Carbon Steel, I.D. Protective Coated for Corrosion Resistance |
| I.D. | 3/4 in |
| Ball Flat Dia. | 0.92 in |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Spherical Diameter | 1 3/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 190029021787 |

