- 1" ID x 1 3/4" OD x 1" Inner Ring Width
- 0.797" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Outer Ring Width | 0.797 in |
| Static Load Rating [Max] | 55200 lbf |
| Inner Ring Width | 1 in |
| Self-Lubricating | No |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| I.D. | 1 in |
| Ball Flat Dia. | 1.118 in |
| O.D. | 1.75 in |
| Enclosure | Unsealed |
| Outer Race Material | Carbon Steel, I.D. Protective Coated for Corrosion Resistance |
| Spherical Diameter | 1 1/2 in |
| Insert Material | N/A |
| Weight | 0.386 LB |
| EAN or UPC | 190029021862 |

