- 9/16" ID x 1 3/32" OD x 9/16" Inner Ring Width
- 7/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Static Load Rating [Max] | 16630 lbf |
| Insert Material | PTFE |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Spherical Diameter | 0.906 in |
| O.D. | 1.09375 in |
| Self-Lubricating | Yes |
| Outer Race Material | Carbon Steel, I.D. Protective Coated for Corrosion Resistance |
| Outer Ring Width | 7/16 in |
| Enclosure | Unsealed |
| Inner Ring Width | 9/16 in |
| I.D. | 9/16 in |
| Ball Flat Dia. | 0.71 in |
| Weight | 0.086 LB |
| EAN or UPC | 190029022326 |

