- Female Rod End
- 0.625 in Bore
- Right Hand
- 5/8-18 UNF-2B
- 3.25 in Long
| Inch/Metric | Inch |
| Total Height | 3.25 in |
| Ball Material | 440 C Stainless Steel |
| Thread Hand | Right Hand |
| Thread Size | 5/8-18 |
| Misalignment | 22 degrees |
| Housing Material | 17-4 PH Stainless Steel |
| Thread Type | UNF-2B |
| Type | Rod End |
| Bore Size | 0.625 in - 5/8 in |
| Head Diameter | 1 1/2 in |
| Lubrication | Self-Lubricating |
| External Thread Length | 1.375 in |
| Ball Dia. | 1.062 in |
| Static Load Rating [Max] | 16922 lbf |
| Weight | 0.63 LB |
| EAN or UPC | 190029022616 |

