- Commercial Rod End
- 5/8-18 Right Hand Female to Right Hand Male Thread
- Regreasable
| Insert Material | N/A |
| Thread Type | UNF |
| Right / Left Hand | Right Hand Female to Right Hand Male |
| Misalignment Range | 52° |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Grade | Commercial |
| Thread Size | 5/8 |
| Lube Fitting | w/ Lube Fitting |
| Ball Material | Sintered Steel, Oil Impregnated & Heat Treated |
| Stud Type | Integral Ball Stud |
| Lubrication | Relubricatable |
| Threads per Inch | 18 |
| Weight | 0.68 LB |
| EAN or UPC | 190029048456 |

