- Female Rod End
- 0.75 in Bore
- Right Hand
- 3/4-16 UNF-2B
- 3.75 in Long
| External Thread Length | 1.562 in |
| Right / Left Hand | Right Hand |
| Lubrication | None |
| Static Load Rating [Max] | 14207 lbf |
| Ball Material | Alloy Steel |
| Base Dia. | 1 1/8 in |
| Head Diameter | 1 3/4 in |
| Grade | Commercial |
| Thread Hand | Right Hand |
| Ball Dia. | 1.312 in |
| Total Height | 3.75 in |
| Thread Type | UNF, UNF-2B |
| Length Through Bore | 0.875 in |
| Across Wrench Flats | 1 in |
| Threads per Inch | 16 |
| Type | Rod End |
| Misalignment | 24 degrees |
| Housing Material | Low Carbon Steel |
| Thread Length [Min] | 1.562 in |
| Thread Pitch | N/A |
| Bore Size | 0.750 in - 3/4 in |
| Lube Fitting | w/o Lube Fitting |
| Bearing Type | Plain Bearing |
| Inch/Metric | Inch |
| Misalignment Range | 24° |
| Thread Size | 3/4-16, 3/4 |
| Housing Width | 0.593 in |
| Weight | 0.65 LB |
| EAN or UPC | 190029022654 |

