- Female Rod End
- 0.19 in Bore
- Right Hand
- 10-32 UNF-2B
- 1.3745 in Long
| Across Wrench Flats | 5/16 in |
| Thread Length [Min] | 1/2 in |
| Lubrication | None |
| Misalignment | 20 degrees |
| Grade | Commercial |
| Thread Size | 10-32, #10 |
| Housing Width | 0.234 in |
| Ball Dia. | 0.437 in |
| Thread Pitch | N/A |
| Right / Left Hand | Right Hand |
| Inch/Metric | Inch |
| Bearing Type | Plain Bearing |
| External Thread Length | 0.5 in |
| Thread Type | UNF, UNF-2B |
| Thread Hand | Right Hand |
| Lube Fitting | w/o Lube Fitting |
| Base Dia. | 0.406 in |
| Misalignment Range | 20° |
| Bore Size | 0.188 in - 3/16 in |
| Head Diameter | 5/8 in |
| Length Through Bore | 0.3125 in |
| Housing Material | Low Carbon Steel |
| Total Height | 1.3745 in |
| Static Load Rating [Max] | 2079 lbf |
| Ball Material | Alloy Steel |
| Type | Rod End |
| Threads per Inch | 32 |
| Weight | 0.05 LB |
| EAN or UPC | 190029022708 |

