- Female Rod End
- 0.25 in Bore
- Right Hand
- 1/4-28 UNF-2B
- 1.687 in Long
| Housing Material | Low Carbon Steel |
| Head Diameter | 3/4 in |
| Total Height | 1.687 in |
| Lubrication | None |
| Type | Rod End |
| Misalignment | 43 degrees |
| Ball Dia. | 1/2 in |
| Insert Material | N/A |
| Stud Type | Integral Ball Stud |
| Misalignment Range | 40° |
| Bore Size | 0.250 in - 1/4 in |
| Grade | Commercial |
| Lube Fitting | w/o Lube Fitting |
| Thread Hand | Right Hand |
| Threads per Inch | 28 |
| Thread Type | UNF, UNF-2B |
| Inch/Metric | Inch |
| Ball Material | Alloy Steel |
| Right / Left Hand | Right Hand Female to Right Hand Male |
| External Thread Length | 0.687 in |
| Static Load Rating [Max] | 442 lbf |
| Thread Size | 1/4-28, 1/4 |
| Weight | 0.07 LB |
| EAN or UPC | 190029022746 |

