- Female Rod End
- 0.375 in Bore
- Right Hand
- 3/8-24 UNF-2B
- 2.125 in Long
| Ball Material | Alloy Steel |
| Misalignment | 45 degrees |
| Head Diameter | 1 in |
| External Thread Length | 0.812 in |
| Ball Dia. | 0.719 in |
| Right / Left Hand | Right Hand Female to Right Hand Male |
| Threads per Inch | 24 |
| Stud Type | Integral Ball Stud |
| Total Height | 2.125 in |
| Misalignment Range | 46° |
| Static Load Rating [Max] | 1014 lbf |
| Inch/Metric | Inch |
| Thread Hand | Right Hand |
| Thread Size | 3/8-24, 3/8 |
| Type | Rod End |
| Bore Size | 0.375 in - 3/8 in |
| Lubrication | None |
| Insert Material | N/A |
| Housing Material | Low Carbon Steel |
| Thread Type | UNF, UNF-2B |
| Grade | Commercial |
| Lube Fitting | w/o Lube Fitting |
| Weight | 0.19 LB |
| EAN or UPC | 190029022845 |

