- Commercial Rod End
- 7/16-20 Right Hand Female to Right Hand Male Thread
- Non-Relubricatable
| Ball Material | Sintered Steel, Oil Impregnated & Heat Treated |
| Insert Material | N/A |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Right / Left Hand | Right Hand Female to Right Hand Male |
| Thread Size | 7/16 |
| Thread Type | UNF |
| Threads per Inch | 20 |
| Stud Type | Integral Ball Stud |
| Lubrication | Non-Relubricatable |
| Lube Fitting | w/o Lube Fitting |
| Grade | Commercial |
| Misalignment Range | 44° |
| Weight | 0.28 LB |
| EAN or UPC | 190029022890 |

