- Female Rod End
- 0.19 in Bore
- Left Hand
- 1/4-28 UNF-3B-LH
- 1.75 in Long
| Lubrication | None |
| Housing Material | Carbon Steel |
| Misalignment | 10 degrees |
| Total Height | 1.75 in |
| Bore Size | 0.188 in - 3/16 in |
| Static Load Rating [Max] | 2881 lbf |
| External Thread Length | 0.75 in |
| Inch/Metric | Inch |
| Thread Size | 1/4-28 |
| Ball Dia. | 1/2 in |
| Head Diameter | 3/4 in |
| Thread Hand | Left Hand |
| Thread Type | UNF-3B-LH |
| Type | Rod End |
| Ball Material | Alloy Steel |
| Weight | 0.0 LB |

