- 1 1/4" ID x 2 3/8" OD x 1 3/16" Inner Ring Width
- 15/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Ball Flat Dia. | 1.61 in |
| Self-Lubricating | No |
| Outer Race Material | Carbon Steel, I.D. Protective Coated for Corrosion Resistance |
| I.D. | 1 1/4 in |
| Insert Material | N/A |
| Inner Ring Width | 1 3/16 in |
| Enclosure | Unsealed |
| O.D. | 2.375 in |
| Spherical Diameter | 2 in |
| Static Load Rating [Max] | 100730 lbf |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Outer Ring Width | 15/16 in |
| Weight | 0.9 LB |
| EAN or UPC | 190029027918 |

