- 2" ID x 3 1/2" OD x 1 3/4" Inner Ring Width
- 1 3/8" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Outer Ring Width | 1 3/8 in |
| I.D. | 2 in |
| Inner Ring Width | 1 3/4 in |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Spherical Diameter | 2 15/16 in |
| Enclosure | Unsealed |
| Static Load Rating [Max] | 217060 lbf |
| Ball Flat Dia. | 2.36 in |
| O.D. | 3.5 in |
| Self-Lubricating | No |
| Insert Material | N/A |
| Outer Race Material | Carbon Steel, I.D. Protective Coated for Corrosion Resistance |
| Weight | 2.64 LB |
| EAN or UPC | 190029028038 |

