Skip to content Skip to navigation menu
Aurora Bearing Co.HXAB-4T

HXAB-4T

HXAB-T High Misalignment Series Male Rod End
Item #103721569
  • High Strength Precision Male Rod End
  • 0.25 in Bore
  • Left Hand
  • 3/8-24 UNJF-3A-LH Thread
  • Self-Lubricating
Aurora Bearing Co.HXAB-4T
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • High Strength Precision Male Rod End
  • 0.25 in Bore
  • Left Hand
  • 3/8-24 UNJF-3A-LH Thread
  • Self-Lubricating
Misalignment 23 degrees
Bore Size 0.250 in - 1/4 in
Inch/Metric Inch
Thread Size 3/8-24
Thread Hand Left Hand
Thread Type UNJF-3A-LH
Housing Material 4340 Alloy Steel
Lubrication Self-Lubricating
Ball Dia. 0.593 in
Total Height 2.4505 in
Center Line to Base Dimension [Min] 1.938 in
Radial Static Capacity 10789 lbf
Type Rod End
Ball Material 52100 Steel
Head Diameter 1.025 in
Weight 0.0 LB
EAN or UPC 190029028113
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison