- High Strength Precision Male Rod End
- 0.5 in Bore
- Left Hand
- 5/8-18 UNJF-3A-LH Thread
- Self-Lubricating
| Head Diameter | 1.525 in |
| Ball Dia. | 1 in |
| Inch/Metric | Inch |
| Radial Static Capacity | 23720 lbf |
| Ball Material | 52100 Steel |
| Misalignment | 19 degrees |
| Lubrication | Self-Lubricating |
| Housing Material | 4340 Alloy Steel |
| Bore Size | 0.500 in - 1/2 in |
| Total Height | 3.3875 in |
| Thread Hand | Left Hand |
| Type | Rod End |
| Center Line to Base Dimension [Min] | 2 5/8 in |
| Thread Type | UNJF-3A-LH |
| Thread Size | 5/8-18 |
| Weight | 0.4 LB |
| EAN or UPC | 190029028199 |

