- Female Rod End
- 0.5 in Bore
- Left Hand
- 1/2-20 UNF-2B-LH
- 2.781 in Long
| Inch/Metric | Inch |
| Ball Dia. | 0.937 in |
| Housing Material | Low Carbon Steel |
| Ball Material | Alloy Steel |
| Thread Type | UNF-2B-LH |
| Thread Size | 1/2-20 |
| External Thread Length | 1.187 in |
| Head Diameter | 1.312 in |
| Bore Size | 0.500 in - 1/2 in |
| Thread Hand | Left Hand |
| Lubrication | None |
| Static Load Rating [Max] | 6660 lbf |
| Total Height | 2.781 in |
| Misalignment | 12 degrees |
| Type | Rod End |
| Weight | 0.329 LB |
| EAN or UPC | 190029030475 |

