- High Strength Precision Male Rod End
- 5 mm Bore
- Right Hand
- M5 x 0.8 -6g Thread
- Zerk Fitting
| Thread Hand | Right Hand |
| Center Line to Base Dimension [Min] | 33.000 mm |
| Head Diameter | 16 mm |
| Ball Dia. | 11.1 mm |
| Inch/Metric | Metric |
| Bore Size | 0.197 in - 5 mm |
| Lubrication | Zerk Fitting |
| Thread Type | -6g |
| Ball Material | Alloy Steel |
| Housing Material | Carbon Steel |
| Misalignment | 14 degrees |
| Thread Size | M5 x 0.8 |
| Radial Static Capacity | 5168 N |
| Type | Rod End |
| Total Height | 41 mm |
| Weight | 0.0 LB |
| EAN or UPC | 190029031984 |

